Shop All Paint Buckets
Encore
Plastic Ladder Paint Bucket, 1 qt
Mfr # 41000
Zoro # G7768917
product price: $0.43
/ea
Sold in multiples of 18 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Plastic
- Length 4.625"
- Width 4.625"
- Color White
Product Information
- Brand Encore
- MFR # 41000
- Zoro # G7768917
- UPC # 98262410002
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 4.625" |
Width | 4.625" |
Overall Height | 0.25" |
Details
Item | Ladder Paint Bucket |
Capacity | 1 qt |
Material | Plastic |
Color | White |
Description
Lids prevent accidental spills, keep the paint clean and guard against skimming.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Wood Pole with Threaded Tip, 5 ft., PK12 (5-WTP)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- S&G TOOL AID BRUSH SET F/SPRAY GUN ORIFICES (SG17000)
- MODERN MASTERS Metallic, Water Base, Pale Gold, 1 gal (ME200GAL)
- ENCORE Plastic Paint Bucket, 1 gal (10128)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (61000)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- ENCORE HDPE Paint Bucket Liner, 5 qt (05160)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- ENCORE Metal Paint Mix & Measure Bucket, 5 qt (25000)
- ENCORE PLASTICS HDPE Paint Bucket, 20 qt (1123056)
- Encore Paint Buckets