Shop All Rubber Bands
Encore Packaging
Wide Band, 2-1/2" x 1/2", 1 lb. Bag
Mfr # EP-4082
Zoro # G3549940
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Beige
- Classification Size 82
- Overall Length 2 1/2 in
- Overall Width 1/2 in
Product Information
- Brand Encore Packaging
- MFR # EP-4082
- Zoro # G3549940
- UPC # 810123420889
- Country of Origin Taiwan, Province of China
- Category Rubber Bands
Dimensions
Classification Size | 82 |
Overall Length | 2 1/2 in |
Overall Width | 1/2 in |
Details
Item | Rubber Band |
Material | Rubber |
Color | Beige |
Description
Rubber Band, Material Rubber, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- ENCORE PACKAGING Wide Band, 3" x 1/8", 1 lb. Bag (EP-4032)
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- ENCORE PACKAGING Wide Band, 7" x 5/8"1 lb. Bag (EP-4107)
- ENCORE PACKAGING Wide Band, 7/8" x 1/16", 1 lb. Bag (EP-4008)
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- BUSINESS SOURCE Rubberbands, Size 64, 1Lb, PK320 (15748)
- Encore Packaging Rubber Bands