Shop All Dispensers & Cutters
Encore Packaging
Vertical Roll Stand w/ Top Clamp, 80" H
Mfr # EP-745-60-72
Zoro # G403551533
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Depth 18 in
- Width 18 in
- Height 80 in
Product Information
- Brand Encore Packaging
- MFR # EP-745-60-72
- Zoro # G403551533
- UPC # 810123420070
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Depth | 18 in |
Width | 18 in |
Height | 80 in |
Recommended Bag Length | 12 in |
Recommended Bag Width | 72 in |
For Core Dia. | 3 in |
Details
Material | Steel |
Color | Black |
Item | Vertical Roll Stand with Top Clamp |
Mount Type | Countertop Mount |
Description
Vertical Roll Stand with Top Clamp, Width 18 in, Height 80 in, Depth 18 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 72 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 6", Kraft, 25/Bundle (11A632)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- ENCORE PACKAGING T-Puller for Stretch (EP-1330)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- ENCORE PACKAGING Streamlined Dispenser, 3" (EP-680-3)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- ZORO SELECT Stretch Wrap Dispenser (9T562)
- Encore Packaging Stretch & Shrink Wrap