Shop All Utility Knives
Encore Packaging
Tap Knife, Tap, Metal
Mfr # EP-270
Zoro # G3551882
Sold in multiples of 10 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Handle Material Metal
- Blade Material Metal
- Blade Type Tap
Product Information
- Brand Encore Packaging
- MFR # EP-270
- Zoro # G3551882
- UPC # 851757006148
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Handle Material | Metal |
Blade Material | Metal |
Blade Type | Tap |
Item | Tap Knife |
Description
The ENCORE EP-270 Tap Knife is the perfect solution for tasks that require tapping. This tap knife has a metal handle and blade, making it durable and long lasting. The tap knife also features a metal cap for extra protection of the blade. With its application as a general purpose tool, you can count on this tap knife to help you with all your projects. The ENCORE EP-270 Tap Knife is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Chrome (54PR45)
- GEARWRENCH 5/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85570)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518-LT)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- ENCORE PACKAGING Specialty Cutter Slide Knife, 12PK (EP-260)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- ENCORE PACKAGING Top Actuated Retreating Knife, Retractable, General Purpose (EP-250)
- ENCORE PACKAGING Retractable Knife w Knuckle Handle, 6PK (EP-285)
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- Encore Packaging Knives, Cutters & Snips