Shop All Strapping Equipment
Encore Packaging
Sealer, Battery, Polyester Strapping
Mfr # EP-1265
Zoro # G302595867
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Voltage 18 V
- Color Black, Blue
- Material Plastic, Rubber, Steel
- Tool Type Sealer
- Tensioner Application Flat Package Sealer
Product Information
- Brand Encore Packaging
- MFR # EP-1265
- Zoro # G302595867
- UPC # 850006645732
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Min. Strapping Width | 1/2 in |
Overall Height | 4 1/4 in |
Handle Length | 4 in |
Overall Length | 10 1/2 in |
Max. Strapping Width | 3/4 in |
Fits Strap Width | 1/2 in to 3/4 in |
Overall Width | 4 1/2 in |
Description
Battery Powered Sealer for Polyester, Tool Power Source Battery, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .025 to .050, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 4 in, Tool Weight 4.25 lb, Tool Style Windlass, Tensioner Application Flat Package Sealer, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 4 1/4 in, Battery Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- BUCKET BOSS Contractors Portfolio 15"x4"x12" (62200)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/8" (EP-1820-38)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- ENCORE PACKAGING Economy Large Cord Tensioner (EP-1188)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1620)
- Encore Packaging Strapping