Shop All Utility Knives
Encore Packaging
Safety Knife, Self-Retracting Utility
Mfr # EP-230
Zoro # G3550683
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Blade Operation Self-Retracting
- Application General Purpose
Product Information
- Brand Encore Packaging
- MFR # EP-230
- Zoro # G3550683
- UPC # 851757006056
- Country of Origin China
- Category Utility Knives
Details
Blade Type | Utility |
Handle Material | Metal |
Blade Operation | Self-Retracting |
Application | General Purpose |
Item | Safety Knife |
Description
You can keep your hands safe when you use the ENCORE EP-230 Safety Knife. The retracting blade ensures that you won't be exposed to sharp edges, even when the knife is not in use. This safety knife features a self-retracting blade for added safety and security. The utility knife is perfect for general purpose cutting applications around the home or office. Its metal handle has a soft grip to provide comfort and control while you work. The ENCORE EP-230 Safety Knife will help ensure that your hands are protected from sharp edges at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60145)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- MILWAUKEE TOOL 150ft Extra Bold Replacement Line (48-22-3905)
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- ENCORE PACKAGING Specialty Cutter Slide Knife, 12PK (EP-260)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- ENCORE PACKAGING HD Hook Knife, 6PK (EP-228)
- ENCORE PACKAGING Poly, Stretch Film, and Twine Cutter, 12PK (EP-222)
- GRAY TOOLS Heavy Duty Snap-off Blade Knife (208)
- Encore Packaging Knives, Cutters & Snips