Shop All Utility Knives
Encore Packaging
Retractable Knife, Retractable Utility
Mfr # EP-140
Zoro # G3551593
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Application General Purpose
- Blade Type Utility
- Handle Type Anti-Slip Grip, Ergonomic
- Blade Operation Retractable
Product Information
- Brand Encore Packaging
- MFR # EP-140
- Zoro # G3551593
- UPC # 851757006018
- Country of Origin China
- Category Utility Knives
Details
Blade Material | Steel |
Application | General Purpose |
Blade Type | Utility |
Handle Type | Anti-Slip Grip, Ergonomic |
Item | Retractable Knife |
Blade Operation | Retractable |
Description
Retractable Knife,Heavy-Duty,Snap-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece #2 & 3 & 5 & 6 Die Stock Set (3900-0233)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- APEX TOOL GROUP Crescent Wiss® 10" Offset Pattern Tinner Snips (WDF10O)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1110)
- ENCORE PACKAGING Top Actuated Retreating Knife, Retractable, General Purpose (EP-250)
- ENCORE PACKAGING TStyle Economy Lightweight Cutter, 10PK (EP-212)
- ENCORE PACKAGING Slide Knife (EP-265)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- ENCORE PACKAGING Poly, Stretch Film, and Twine Cutter, 12PK (EP-222)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- Encore Packaging Utility Knives