Shop All Packing Tape Dispensers
Encore Packaging
Pistol Grip with T-Handle
Mfr # EP-810
Zoro # G3551182
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 20"
- Features Fits 12" to 20" Rolls; Base Stabilizer; Roller Bearing Design; For Tension Control
Product Information
- Brand Encore Packaging
- MFR # EP-810
- Zoro # G3551182
- UPC # 851757006520
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 20" |
Details
Item | Pistol Grip with T-Handle |
Features | Fits 12" to 20" Rolls; Base Stabilizer; Roller Bearing Design; For Tension Control |
Description
Pistol Grip with T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 7 to 8 Sheets (SECURIO B24L6)
- TARIFOLD Sign Holder, Yellow/Black, Magnetic, PK2 (P194944)
- SEALER SALES Replacement Kit for FS-800H (RK-32H-FS-800H)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-685-2)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- ENCORE PACKAGING Dispenser, Premium, Pistol Grip3" (EP-675-3)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- Encore Packaging Packing Tape Dispensers