Shop All Packing Tape Dispensers
Encore Packaging
Mousetrap Style Dispenser
Mfr # EP-620-3
Zoro # G3551307
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Features Easy Load
Product Information
- Brand Encore Packaging
- MFR # EP-620-3
- Zoro # G3551307
- UPC # 850035719602
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Details
Item | Mousetrap Style Dispenser |
Features | Easy Load |
Description
Mousetrap Style Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- ZORO SELECT Binder Clip, 2 In, Metal, Black, PK12 (2WFX8)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Yellow (DK2606)
- ENCORE PACKAGING Dispenser, Premium, Pistol Grip3" (EP-675-3)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- ENCORE PACKAGING Clam Shell Dispenser (EP-610)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-2)
- ENCORE PACKAGING Pistol Grip with T-Handle (EP-810)
- BUSINESS SOURCE Business Source BSN32952BX Invisible Tape Dispenser Refill Roll; 12 Per Box (BSN32952BX)
- Encore Packaging Packing Tape & Dispensers