Shop All Paper Dispensers
Encore Packaging
Kraft Paper Dispenser, Horizontal24"
Mfr # EP-5920-24
Zoro # G3550841
original price:
$138.51
24% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Style Single Roll
- Dispenser Orientation Horizontal
- Overall Width 30 in
- Overall Height 11 in
- For Use With Product Type Paper
Product Information
- Brand Encore Packaging
- MFR # EP-5920-24
- Zoro # G3550841
- UPC # 851757006582
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Overall Width | 30 in |
Overall Height | 11 in |
Overall Depth | 13 in |
For Roll Width | 24 in |
Details
Item | Kraft Paper Dispenser |
Dispenser Style | Single Roll |
Dispenser Orientation | Horizontal |
For Use With Product Type | Paper |
Holds Number of Rolls | 1 |
Dispenser Mobility | Mounted |
Color | Black |
Material | Steel |
Description
Kraft Paper Dispenser, For Roll Width 24 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 30 in, Overall Depth 13 in, Overall Height 11 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Flatback Paper Tape, High Performa, PK 12 (FP 115)
- GREENLIGHT Volkswagen Panel Happy Thanksgiving Hobby Exclusive 1 by 64 Scale Diecast Model Van (30221)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12 (32210)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case (FJ-SW-4)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-48)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal48" (EP-5920-48)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-12)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-36)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- Encore Packaging Paper Dispensers