Shop All Strapping Dispensers
Encore Packaging
Cord Strapping Dispenser (Ribbon) - Core ID: 1 1/2" - No Disk
Mfr # EP-3040-112
Zoro # G4526843
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Product Information
- Brand Encore Packaging
- MFR # EP-3040-112
- Zoro # G4526843
- UPC # 810123422081
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Strap Dispenser, Ribbon, 1.5" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- ZORO SELECT Engineers Black Book, Manual, 220 Pages (EBB3INCH)
- EDUCATIONAL INSIGHTS The Alphabet Hot Dots® Jr. Card Set (2351)
- ZORO SELECT Double Wall Boxes, 40" x 20" x 20", Kraft, 5/Bundle (55VM49)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Cord Cradle - Core ID: 6" (EP-3008-6)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 8" (EP-3032-8)
- MIP Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap (MIP-8350)
- Encore Packaging Strapping