Shop All Strapping Dispensers
Encore Packaging
Cord Strapping Dispenser (Oscillated) - Core ID: 8"
Mfr # EP-3045-8
Zoro # G4526764
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Product Information
- Brand Encore Packaging
- MFR # EP-3045-8
- Zoro # G4526764
- UPC # 810123422180
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Strap Dispenser, Oscillated, 8" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- SHARPIE Metallic Silver Metallic Permanent Marker, Fine Tip, 12 PK (39100)
- UNIVERSITY GAMES Scholastic® Race Across the USA™ Game (00701)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3055)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap, Wheel Diameter: 8 in (MIP-6100)
- Encore Packaging Strapping