Shop All Strapping Dispensers
Encore Packaging
Cord Cradle - Core ID: 8"
Mfr # EP-3008-8
Zoro # G4526773
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cord Strapping
Product Information
- Brand Encore Packaging
- MFR # EP-3008-8
- Zoro # G4526773
- UPC # 850006645787
- Country of Origin United States
- Category Strapping Dispensers
Details
Material | Steel |
For Use With | Cord Strapping |
Description
Cord Cradle, 8" Core ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Standard Register Style Cash Box w/Key (CB13054)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Magenta (27516)
- QUARTET Portable Folding Easel, 63 in., Black (29E)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 3" (EP-3032-3)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3100)
- ENCORE PACKAGING Cord Strapping Dispenser (Oscillated) - Core ID: 8" (EP-3045-8)
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- MIP Heavy Duty Floor Mount 'Cobra' Dispenser for Ribbon Wound Steel Strap (MIP-8350)
- Encore Packaging Strapping