Shop All Faucet Repair and Maintenance
Encore
Metering Handle, Chrome Plated, Zinc
Mfr # K95-0200
Zoro # G6184771
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets, Zurn
- Material Zinc
- Finish Chrome
- Material of Construction Zinc
- For Use With Chicago and Zurn Faucets
Product Information
- Brand Encore
- MFR # K95-0200
- Zoro # G6184771
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Fits Brand | Chicago Faucets, Zurn |
Material | Zinc |
Finish | Chrome |
Material of Construction | Zinc |
For Use With | Chicago and Zurn Faucets |
Color/Finish | Chrome Plated |
Item | Handle |
Features | Saniguard(R) Antimicrobial Coating, and Comes with Color Indicators |
Compliance | ADA |
For Use With Mfr. Model Number | 404-665ABCP |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Chicago Faucets, Zurn, For Use With Mfr. Model Number 404-665ABCP, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- ENCORE Retrofit Wrist Handle, 4 In, Saniguard, PR (K94-0001-PR)
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- ZURN Retainer Screw, Brass (7000-11D)
- CHICAGO FAUCET Button (216-678VACJKNF)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- Encore Faucet Repair and Maintenance