Shop All Showerheads and Tub Faucets
Encore
Handheld w/Shutoff, Hand Shower, White
Mfr # SS10-0200
Zoro # G2151441
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ecofriendly
- Flow Rate 2.0 gpm
- ADA Compliant Yes
- Finish White
- Shower Head Type Hand Held
Product Information
- Brand Encore
- MFR # SS10-0200
- Zoro # G2151441
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-13/16" |
Manufacturers Warranty Length | 2 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 2 13/16 in |
Description
Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 1 7/8 in, Handheld Showerhead Width 2 13/16 in, Ligature Resistant No, Manufacturers Warranty Length 2 yr, Encore, SaniShower with Shut-Off, 1/2 in Male NPSM, Showerhead Function Single, ABS Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, White
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-F)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662 (SGF-FP48 Rx)
- ENCORE Handheld, Hand Shower, White (SS10-0100)
- MOEN Engage Hh Shwrhead Chrm (26100EP)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.2 (P-1212)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- DELTA Showerhead Hand Held Chrome (75800140)
- MOEN Roman Tub With Diverter Adjustable 1/2" Cc Connection (9792)
- MOEN Colinet Posi-Temp(R) Valve Trim (TS44201BG)
- Encore Showerheads and Tub Faucets