Shop All Food Containers
Encore
Encore LT30916 16 oz & 1 Pint Tall Mix & Measure Container
Mfr # 98262309160
Zoro # G204017559
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Encore
- MFR # 98262309160
- Zoro # G204017559
- UPC # 98262309160
- Country of Origin China
- Category Food Containers
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Accurately measure and mix primers, clears, single stage, basecoat and any refinishing product in these sturdy, solvent resistant clear plastic mixing cups
- Mix'n Measure plastic buckets are calibrated for measuring in both ounces and liters
- Larger buckets add quarts
- Capacity: 16 oz
- Size: 1 Pint
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Ignition Module For - Part# Pt60152001 (PT60152001)
- VULCAN HART Pilot Tube (709240-A)
- TRUE Heater, Drain Tube 32 220V 10W 24 Yellow Leads (801806)
- MONIN Monin Honey Sweetener 1 Liter Bottle, PK4 (M-FL084F)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- BLUE DONUTS 33oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928659)
- TABLECRAFT FOOD TENT MESH 17X17"" (BBQT17)
- ARAVEN STORAGE BOX W/LID 9.5qt TRANSPARENT, 14 7/8" X 10 1/2" X 6 1/8" (91184)
- WARP BROTHERS Warp Brothers HBP55-30 Contractor Bags; 55 gal & 3 ml - Box of 30 (HBP55-30)
- RUBBERMAID COMMERCIAL Food Box, 8 qt., Clear (FG330700CLR)
- FABRI-KAL Microwavable Deli Containers, 16 oz, Clear, PK500 (9505102)
- Encore Food Containers