Shop All Disposable Gloves
Encore
Encore, Disposable Gloves, Latex, Powder-Free, 6, 50 PK, Brown
Mfr # 330104
Zoro # G101271559
product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical-Grade
Product Information
- Brand Encore
- MFR # 330104
- Zoro # G101271559
- UPC # 30884792308718
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | 6 |
Size- Alpha | XS |
Size - Numeric | 6 |
Details
Item | Disposable Gloves |
Color | Brown |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical-Grade |
Standards | ASTM D3577, ASTM D7160, EN 16523-1, EN 374:2003, EN 420:2003 A1:2009, EN 455 1-4, EN ISO 374-5:2016, ENISO 374-1:2016, ISO 10282 |
Series | Encore |
Sterile/Non-Sterile | Sterile |
Cuff | Beaded |
Tested for Fentanyl Protection | No |
Double Gloving Method | Inner/Outer |
Medical Glove Type | Surgical |
Texture | Smooth |
Anti-Static | No |
Silicone-Free | No |
Glove Treatments | Powder-Free |
Acceptable Quality Level (AQL) | 0.6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Brown, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Inner/Outer, Latex-Free No, Material Latex, Medical Glove Type Surgical, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D3577, ASTM D7160, EN 16523-1, EN 374:2003, EN 420:2003 A1:2009, EN 455 1-4, EN ISO 374-5:2016, ENISO 374-1:2016, ISO 10282, Sterile/Non-Sterile Sterile, Texture Smooth, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- TINGLEY RUBBER Flite® Knee Boot, Size 9, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.09)
- ENCORE Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, 7.5, 1 PR, Brown (100671)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- ENCORE Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, 6, 1 PR, Brown (100666)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7, 50 PK, Brown (330104)
- ENCORE Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, 6.5, 1 PR, Brown (100669)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Yellow (FP-N-50-M-YLW)
- ANSELL NEC-288, Disposable Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- Encore Disposable Gloves