Shop All Cartridges and Stems
Encore
Cartridge Valve, Hot, 3" x 5", For Use With CHG Encore, T & S
Mfr # KL50-Y007
Zoro # G6132034
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Encore, T&S Brass
- Material Lead Free Brass
- Finish Lead Free Brass
- Material of Construction Ceramic
Product Information
- Brand Encore
- MFR # KL50-Y007
- Zoro # G6132034
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Length (In.) | 5 in |
Size | 3 in x 5 in |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Encore, T&S Brass |
Material | Lead Free Brass |
Finish | Lead Free Brass |
Material of Construction | Ceramic |
For Use With | CHG Encore, T & S |
Item | Hot Cartridge |
For Use With Mfr. Model Number | K77,KL50,KL60,KL80 Series |
Use With Water Temp. | Hot |
Type | Replacement valve |
Description
Hot Cartridge, Fits Brand Encore, T&S Brass, Finish Lead Free Brass, For Use With Mfr. Model Number K77,KL50,KL60,KL80 Series, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010801)
- ILC Replacement for Clearchoice Cls30320001 Filter, PK 2 (CLS30320001)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8Z-B8LJ2-SSP)
- ENCORE Cartridge Valve, Cold, 3" x 5", For Use With CHG Encore, T & S (KL50-Y006)
- MOEN Cartridge (40002)
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Hot (C07624)
- KOHLER Cartridge, #78896 (78896)
- LARSEN SUPPLY CO Amer 2152 Cold Lav Stem (S-214-2NL)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- LARSEN SUPPLY CO Delta 0263 HC Lav Stem (S-203-3)
- Encore Plumbing Parts & Accessories