Shop All LED Outdoor Lighting
Enbrighten
Seasons Cafe Lights, 48 ft., 24 Bulbs
Mfr # 37790
Zoro # G7358080
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hanging
- Fixture Length 48 ft.
Product Information
- Brand Enbrighten
- MFR # 37790
- Zoro # G7358080
- UPC # 030878377904
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 48 ft. |
Details
Mounting | Hanging |
Item | Seasons Cafe Lights,48 ft.,24 Bulbs |
Description
Seasons Cafe Lights,48 ft.,24 Bulbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black Flag 40W BUG Zapper Bulb replacement light bulb lamp (40W BUG ZAPPER BULB BLACK FLAG)
- SIGNIFY T12 Fluorescent 30Pk (F40/CW/SUPREME)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 4000K Cool White Type A+B G13 Base 4-Pack (LR34192-4PK)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (35631)
- ENBRIGHTEN Cafe Lights, 24 ft., 12 Bulb (35629)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (37791)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- Enbrighten LED Outdoor Lighting