Shop All Thread Forming Taps
This Product is Discontinued
Emuge
Thread Forming Tap, M10-1.50, Modified Bottoming, TiN, 0 Flutes (Discontinued)
Mfr # B59914000100
Zoro # G7603145
This Product is Discontinued
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Modified Bottom
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 25.00 mm
Product Information
- Brand Emuge
- MFR # B59914000100
- Zoro # G7603145
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.50 |
Thread Length | 25.00 mm |
Pitch Diameter Limit | Not Rated |
Tap Size | M10 |
Shank Dia. | 10.00 mm |
Overall Length | 100.00 mm |
Tap Dimension Type | Metric |
Details
Description
Tap, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.