Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Semi-Bottoming 3 Flutes
Mfr # CU4973005013
Zoro # G7527992
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Size 1/2"
Product Information
- Brand Emuge
- MFR # CU4973005013
- Zoro # G7527992
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Overall Length | 110.00 mm |
Shank Dia. | 11/64 in |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 2 1/2 in |
Size | 1/2 |
Thread Size | 1/2"-13 |
Details
Item | Tap |
Tap Chamfer | Semi-Bottoming |
Tap Thread Type | UNC |
Number of Flutes | 3 |
Tap Style | Spiral Point |
Tap Material | High Speed Steel |
Tap Finish | NE2 |
Standards | ANSI, DIN |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | UNC |
Description
Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (82048D2B123810)
- BON TOOL Bon 28-601 Dirt Auger, Adjustable Diametermeter (28-601)
- WILTON Sledge Hammer, 4 lb., 18 In, Rubber/Steel (20416)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- WIDIA Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C (VTAFT5160)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- OSG Spiral Point Tap Plug, 3 Flutes (1306301808)
- Emuge Taps