Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Semi-Bottoming, 3
Mfr # BU4973005010
Zoro # G7529873
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Shank Dia. 5/16 in
Product Information
- Brand Emuge
- MFR # BU4973005010
- Zoro # G7529873
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 5/16 in |
Pitch Diameter Limit | Not Rated |
Tap Size | 5/16" |
Overall Length | 90.00 mm |
Tap Dimension Type | Inch |
Thread Length | 2 1/2 in |
Size | 5/16 |
Thread Size | 5/16"-18 |
Details
Item | Tap |
Tap Chamfer | Semi-Bottoming |
Tap Thread Type | UNC |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Tap Finish | NE2 |
Tap Style | Spiral Point |
Standards | ANSI, DIN |
Number of Pieces | 1 |
Tap Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | UNC |
Description
Tap, Thread Size 5/16 In.-18, UNC, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Morgan 145 Machinist Vise (1114500)
- URREA Urrea Straight Air Drill, Jacobs, 3/8" Chuck, 22000 RPM (UP871)
- JONES STEPHENS Tongue and Groove Plier, 12", 440 (J40404)
- MAKITA Chuck Key, HP2010N (798341-3)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- OSG Spiral Point Tap, M12x1.00, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001408)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- Emuge Taps