Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Semi-Bottoming, 3
Mfr # BU4973005009
Zoro # G7606121
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Thread Direction Right Hand
- Overall Length 3 5/32 in
Product Information
- Brand Emuge
- MFR # BU4973005009
- Zoro # G7606121
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3 5/32 in |
Shank Dia. | 1/4 in |
Tap Size | 1/4" |
Thread Length | 2 1/2 in |
Thread Size | 1/4"-20 |
Size | 1/4 |
Details
Item | Tap |
Tap Chamfer | Semi-Bottoming |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | NE2 |
Standards | ANSI, DIN |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | UNC |
Description
Tap, Thread Size 1/4 In.-20, UNC, Semi-Bottoming, Overall Length 3 5/32 in, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- KO-KEN T Handle 6mm Hex 300 x 190mm (157H-6)
- PANAVISE Base Plate, Off Shore Delta, IDC Block (511B)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- Emuge Taps