Shop All Spiral Flute 3-Flute Taps
This Product is Discontinued
Emuge
Spiral Flute Tap, Semi-Bottoming 3 Flutes (Discontinued)
Mfr # BU5332005009
Zoro # G7549997
This Product is Discontinued
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Semi-Bottoming
- Number of Flutes 3
- Tap Finish NE2
- Standards ANSI, DIN
Product Information
- Brand Emuge
- MFR # BU5332005009
- Zoro # G7549997
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Thread Length | 2 1/2 in |
Overall Length | 3 5/32 in |
Size | 1/4 |
Thread Size | 1/4"-20 |
Details
Description
Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, NE2, Thread Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.