Shop All Cabinet Handles & Pulls
Emtek
Warwick Cabinet Pull with 3-1/2 in Center to Center Satin Nickel Finish
Mfr # 86704US15
Zoro # G308383840
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4 in.
- Width 0.5 in.
- Projection 1-3/8"
- Includes Installation Hardware
Product Information
- Brand Emtek
- MFR # 86704US15
- Zoro # G308383840
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 4 in. |
Width | 0.5 in. |
Details
Material | Brass |
Projection | 1-3/8" |
Includes | Installation Hardware |
Grip Style | Handle Pulls |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- UNIVERSAL INDUSTRIAL Soss 3/8" to 1-11/16" Light Duty Invisible Hinge for 1/2" to 5/8" Doors Satin Brass Finish PR (101CUS4)
- CODEL DOORS 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- PRIME-LINE 1/4 x 5/8 in. White Plastic Mobile Home Screen Frame Corner 20 Pack (PL 14336)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- EMTEK Flat Black Pull 86259US19 (86259US19)
- EMTEK Edge Cabinet Pull with 4 in Center to Center Polished Nickel Lifetime Finish (87110US14)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Satin Brass Finish (86676US4)
- EMTEK Satin Nickel Pull 86266US15 (86266US15)
- EMTEK Satin Brass Pull 86150US4 (86150US4)
- GLIDERITE HARDWARE 7 in. Center to Center Stainless Steel Cabinet Pull - 7010-178-SS (7010-178-SS-1)
- Emtek Cabinet Handles & Pulls