Shop All Privacy Door Handles
Emtek
Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door
Mfr # 5210STUUS14RH
Zoro # G008386677
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Right
- Series Stuttgart
- Required Door Thickness 1-1/4" to 2"
Product Information
- Brand Emtek
- MFR # 5210STUUS14RH
- Zoro # G008386677
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 5.25 in. |
Width | 2-1/2" |
Height | 2-1/2" |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Right |
Series | Stuttgart |
Required Door Thickness | 1-1/4" to 2" |
Backset | 2-3/4", 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Stuttgart Lever Right Hand 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Wrought Convex Wall Bumper Satin Chrome by Satin Stainless Steel (1270WX.626/630)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome, Black Contemporary Cabinet Knob (BP30304014090)
- STRYBUC 34in Ribbed Channel Balance (64-841-34B-19AZ)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5210HLOUS19LH.RLS)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BRH (8208CUS10BRH)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- ARROW LOCK Door Lever Lockset, Mechanical, Privacy (GL02SR 26D)
- Emtek Door Lever Locksets