Shop All Pocket Door Locks
Emtek
Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Satin Nickel Finish
Mfr # 2135US15
Zoro # G608387005
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2-1/2"
- Width 2-1/2"
Product Information
- Brand Emtek
- MFR # 2135US15
- Zoro # G608387005
- Country of Origin United States
- Category Pocket Door Locks
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Details
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- COMMAND 3M Silver Picture Hanger 8 lb (17048-ES)
- DELTANA Barrel Bolt Antique Nickel 3" (3BBU15A)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Polished Nickel Finish (2135US14)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Flat Black Finish (2135US19)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- Emtek Pocket Door Locks