Shop All Cabinet Handles & Pulls
Emtek
Satin Stainless Steel Pull S62005SS
Mfr # S62005SS
Zoro # G2053319
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7-1/2"
- Width 0.5 in.
- Projection 1-1/4"
- Shape Bar
Product Information
- Brand Emtek
- MFR # S62005SS
- Zoro # G2053319
- UPC # 613951929803
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/2" |
Width | 0.5 in. |
Details
Material | Stainless Steel |
Projection | 1-1/4" |
Item | Satin Stainless Steel Pull S62005SS |
Shape | Bar |
Grip Style | Bar Pulls |
Description
Satin Stainless Steel Pull S62005SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Rear-1805 Euro (1805-101P)
- PRIME-LINE Window Operator Folding Crank Handle, 11/32 in. Bore, White Enamel (TH 22253)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- PAWLING Wall Covering, 6 x 96 In, Ivory, PK4 (CR-66-8-2)
- EMTEK Jasper Cabinet Pull with 12 in Center to Center Satin Nickel Finish (86692US15)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Satin Brass Finish (86676US4)
- EMTEK Edge Cabinet Pull with 4 in Center to Center Polished Nickel Lifetime Finish (87110US14)
- EMTEK Warwick Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86707US15)
- EMTEK Satin Nickel Pull 86166US15 (86166US15)
- EMTEK Bright Chrome Pull 86431US26 (86431US26)
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-224BG)
- Emtek Cabinet Handles & Pulls