Shop All Hinge Pins & Finials
Emtek
Satin Nickel Tip, 2242US15
Mfr # 2242US15
Zoro # G1512998
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 0.5 in.
- Height 0.75 in.
Product Information
- Brand Emtek
- MFR # 2242US15
- Zoro # G1512998
- UPC # 738505041258
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter | 0.5 in. |
Height | 0.75 in. |
Details
Item | Satin Nickel Tip,2242US15 |
Material | Brass |
Description
Satin Nickel Tip,2242US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 7 Master Pins, 100PK (34207SP)
- MASTER LOCK 1-3/16" Blk Alu Padlock (131D)
- MSI Tuscany Beige SAMPLE Honed Travertine Soft Edge Pool Coping (ZOR-LSC-0015-SAM)
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- TELL Kickdown Holder Tip Blk (DT100075)
- DISCO Zinc Finish Door Hinge Pins 11/32" Pin Dia 4" L PK10 (1288PK)
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- DISCO S/Stl Door Hinge Pins 11/32" Pin Dia 5 1/4" L PK5 (9164PK)
- Emtek Hinge Pins & Finials