Shop All Door Pulls
Emtek
Satin Nickel Pull 86461US15
Mfr # 86461US15
Zoro # G4277815
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1-3/8"
- Length 8 in.
- Width 5/8"
- Center-to-Center Measurement 6"
Product Information
- Brand Emtek
- MFR # 86461US15
- Zoro # G4277815
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 8 in. |
Width | 5/8" |
Details
Material | Brass |
Projection | 1-3/8" |
Center-to-Center Measurement | 6" |
Hardware Included | Yes |
Grip Style | Bar Pulls |
Series/Collection | Urban Modern |
Item | Satin Nickel Pull 86461US15 |
Series | Mod Hex |
Construction | Solid Brass |
Description
Satin Nickel Pull 86461US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Extra Heavy Duty Floor Stop 3" High Rubber, 1" 7" Long SS Post (1209HA.630)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- ZORO SELECT Door Wedge, Gray, 6 In. L (1XNN8)
- BLUM Black Cover Cap for Glass Door Hinges (84.4140)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Flat Black Pull, 2213US19 (2213US19)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- GLOBAL INDUSTRIAL Hand Free Door Opener, Foot Operated, 2 Openers (641429)
- Emtek Door Pulls