Shop All Butt Hinges
Emtek
Satin Nickel Hinge 91033US15
Mfr # 91033US15
Zoro # G4726059
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners 5/8" Radius Corner
- Door Leaf Thickness 0.095"
- Material Steel
- Mounting Mortise
- Features Plain bearing hinges feature knuckles that are machined to a smooth surface, allowing them to move against one another without bearings. Plain bearing hinges are not recommended for heavy use on high traffic entrance ways, but meet the need of a standard residential door.
Product Information
- Brand Emtek
- MFR # 91033US15
- Zoro # G4726059
- Country of Origin China
- Category Butt Hinges
Dimensions
Height | 3.5" |
Width | 3.5" |
Hole Size | 6 |
Details
Corners | 5/8" Radius Corner |
Door Leaf Thickness | 0.095" |
Material | Steel |
Mounting | Mortise |
Features | Plain bearing hinges feature knuckles that are machined to a smooth surface, allowing them to move against one another without bearings. Plain bearing hinges are not recommended for heavy use on high traffic entrance ways, but meet the need of a standard residential door. |
Item | Satin Nickel Hinge 91033US15 |
Pin Type | Removable Pin |
Holes | 6 |
Application | Residential Grade |
Description
Satin Nickel Hinge 91033US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In (70A.28)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 214, PK100 (ZUSAH90214)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- EMTEK French Antique Brass Hinge 96114US7 (96114US7)
- EMTEK Oil Rubbed Bronze Hinge 96414US10B (96414US10B)
- EMTEK French Antique Brass Hinge 91033US7 (91033US7)
- EMTEK Flat Black Hinge 96214US19 (96214US19)
- EMTEK Bright Brass Hinge 91013US3 (91013US3)
- EMTEK French Antique Brass Hinge 92033US7 (92033US7)
- JOHNSON HARDWARE Brass-Plated Non-Mortise Hinge Set , 2PK (1823PPK2)
- Emtek Door Hinges