Shop All Keyed Entry Door Handles
Emtek
Satin Nickel Entry 5100CUS15RH
Mfr # 5100CUS15RH
Zoro # G1749564
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Regular
- Includes Latch
- Features Right Hand
- Finish Satin Nickel
- Function Keyed Entry
Product Information
- Brand Emtek
- MFR # 5100CUS15RH
- Zoro # G1749564
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Style | Regular |
Item | Satin Nickel Entry 5100CUS15RH |
Includes | Latch |
Features | Right Hand |
Finish | Satin Nickel |
Function | Keyed Entry |
Description
Item Satin Nickel Entry 5100CUS15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- X1 TOOLS R-15 O-Ring ID: 22 mm, CS: 2.5 mm, OD: 27 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0015x100)
- STRYBUC 40in Window Channel Balance (60-394)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- ARROW Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder, Sat (GL97-SR-26D)
- Emtek Door Locks and Deadbolts