Shop All Cabinet Backplates
Emtek
Satin Nickel Backplate 86435US15
Mfr # 86435US15
Zoro # G4275758
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 5-3/16"
- Projection 0.09375 in.
- Material Brass
Product Information
- Brand Emtek
- MFR # 86435US15
- Zoro # G4275758
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1" |
Length | 5-3/16" |
Details
Projection | 0.09375 in. |
Material | Brass |
Item | Satin Nickel Backplate 86435US15 |
Description
Satin Nickel Backplate 86435US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Tall Filler Pull Out Organizer for New Kitchen Applications (432-TF39-6C)
- KWIKSET SmartCode 917 Touchpad Electronic Lever (917-HFL-15-SMT-CP-RCALFD)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, Brushed Nickel (SDTRDB07508195)
- ZORO SELECT Installation Tool, O-Ring, 1.5 In Seal ID (3CWA8)
- EMTEK Satin Brass Backplate 86434US4 (86434US4)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- DELTANA Base Plate For Knobs, 1" Diameter Satin Nickel (BPRC100U15)
- Emtek Cabinet Backplates