Shop All Cabinet Backplates
Emtek
Satin Brass Backplate 86434US4
Mfr # 86434US4
Zoro # G4276117
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.1875 in.
- Length 1-3/16"
- Projection 0.09375 in.
- Material Brass
Product Information
- Brand Emtek
- MFR # 86434US4
- Zoro # G4276117
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1.1875 in. |
Length | 1-3/16" |
Details
Projection | 0.09375 in. |
Material | Brass |
Item | Satin Brass Backplate 86434US4 |
Description
Satin Brass Backplate 86434US4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 213, PK5 (ZUSAV60213)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- MAG-MATE Raw Alnico Magnet, 2 in. (ABAR050X050X200)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- DELTANA Base Plate For Knobs, 1" Diameter Satin Nickel (BPRC100U15)
- Emtek Cabinet Backplates