Shop All Privacy Door Knobs
Emtek
Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Satin Nickel Finish
Mfr # 5210ROUUS15
Zoro # G308386926
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Series Round Knobset
- Lockset Material Brass
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Backset 2-3/4" or 2-3/8"
Product Information
- Brand Emtek
- MFR # 5210ROUUS15
- Zoro # G308386926
- Country of Origin United States
- Category Privacy Door Knobs
Details
Lockset Function | Privacy |
Series | Round Knobset |
Lockset Material | Brass |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Backset | 2-3/4" or 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- KEYLESS FACTORY KeylessFactory: Air Wedge - Medium (KLF-AirWedge-M)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (3068pri8401RH154916)
- EMTEK Windsor Crystal Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212WSUS4)
- EMTEK Freestone Knob 2-3/8 in Backset Privacy With Disk Rose for 1-1/4 in to 2 in Door Satin Brass Finish (5209FRKUS4)
- EMTEK French Antique Brass Privacy 8221GTUS7 (8221GTUS7)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- SCHLAGE Antique Pewter Privacy Knob Lockset, Siena (F40 SIE 620)
- Emtek Door Locks and Deadbolts