Shop All Surface Hinges
Emtek
Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish
Mfr # 94014US4
Zoro # G808387065
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emtek
- MFR # 94014US4
- Zoro # G808387065
- Country of Origin United States
- Category Surface Hinges
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- LUCKY LINE Key Tag, Clear, 10 PK (6051010)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P7-W)
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 5/8 in Radius Steel Residential Duty Hinges Flat Black Finish (91033US19)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Steel Residential Duty Hinges Satin Brass Finish (91034US4)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Heavy Duty Steel Ball Bearing Hinges Flat Black Finish (94034US19)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 T4A3786 26D)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 95" Heavy Duty, Clear Aluminum Finish (SLH-57-95-CL-HD)
- SELECT-HINGES Select-Hinges: 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Aluminum (SLH-21-83-CL-SD)
- Emtek Surface Hinges