Shop All Surface Hinges
Emtek
Pair of 4 in x 4 in 5/8 in Radius Steel Residential Duty Hinges Satin Brass Finish
Mfr # 91034US4
Zoro # G608387067
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Holes 8
- Corners 5/8" Radius Corner
- Mounting Mortise
- Size 4 x 4 in.
Product Information
- Brand Emtek
- MFR # 91034US4
- Zoro # G608387067
- Country of Origin United States
- Category Surface Hinges
Dimensions
Size | 4 x 4 in. |
Details
Item | Door Hinges |
Material | Steel |
Holes | 8 |
Corners | 5/8" Radius Corner |
Mounting | Mortise |
Shape | Hinge |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (101CUS4)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FHCPHBRH1D4916)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 5/8 in Radius Steel Residential Duty Hinges Flat Black Finish (91033US19)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Heavy Duty Steel Ball Bearing Hinges Flat Black Finish (94034US19)
- ORNATUS OUTDOORS Carded Zinc Storm Screen Door Sets With Spring Door Hinge (OR1633517)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x312 Plain TP Hinge (N140-566)
- Emtek Door Hinges