Shop All Surface Hinges
Emtek
Pair of 3-1/2 in x 3-1/2 in Square Steel Residential Duty Hinges Satin Brass Finish
Mfr # 91013US4
Zoro # G808387072
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emtek
- MFR # 91013US4
- Zoro # G808387072
- Country of Origin United States
- Category Surface Hinges
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230LH)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- TELECTRON 3 Button Control Station (PBS-3)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 CAM619ACC)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Heavy Duty Steel Ball Bearing Hinges Flat Black Finish (94034US19)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Steel Residential Duty Hinges Satin Brass Finish (91034US4)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 5/8 in Radius Steel Residential Duty Hinges Flat Black Finish (91033US19)
- KIPP Hinge Weldable Form:A 15, 5X80, D=13, L=80, Steel, Comp:Brass (K0984.013080022)
- NATIONAL MFG SALES 2 in. Steel Door Removable Pin Hinge, Zinc-Plated, 2PK (5701636)
- Emtek Door Hinges