Shop All Door Wedges
Emtek
Oil Rubbed Bronze Stop, 2241US10B
Mfr # 2241US10B
Zoro # G1512815
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Rubber
- Projection 1-3/4"
- Height 2-3/8"
- Application Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze
- Series Door Accessories
Product Information
- Brand Emtek
- MFR # 2241US10B
- Zoro # G1512815
- Country of Origin China
- Category Door Wedges
Dimensions
Height | 2-3/8" |
Details
Item | Oil Rubbed Bronze Stop,2241US10B |
Material | Brass, Rubber |
Projection | 1-3/4" |
Application | Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze |
Series | Door Accessories |
Construction | Solid Brass |
Max. Weight (Lb.) | .5 lbs. |
Description
Oil Rubbed Bronze Stop,2241US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 30" w/ Level and WallDogs, Holds 300 lbs. (HM-30D)
- MSI Miraggio Gold 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0648)
- CROWN 6" Bar Cabinet Pull with 3-3/4" Center to Center Hollow Stainless Steel Finish (CHP1096HSS)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- EMTEK Satin Brass Stop, 2232US4 (2232US4)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- EMTEK Flat Black Stop, 2258US19 (2258US19)
- EMTEK Bright Nickel Stop, 2257US14 (2257US14)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- EMTEK Bright Chrome Stop, 2231US26 (2231US26)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Antique Brass (WB250U5)
- Emtek Door Wedges