Shop All Door Pulls
Emtek
Oil Rubbed Bronze Pull, 2213US10B
Mfr # 2213US10B
Zoro # G1512097
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 2.5 in.
- Width 2-1/2"
- Hardware Included Yes
- Series/Collection Contemporary
Product Information
- Brand Emtek
- MFR # 2213US10B
- Zoro # G1512097
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 2.5 in. |
Width | 2-1/2" |
Height (In.) | 2.5 in. |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Oil Rubbed Bronze Pull,2213US10B |
Series | Square |
Shape | Square |
Construction | Solid Brass |
Description
Oil Rubbed Bronze Pull,2213US10B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- KOOVA 5 All-Purpose Spray Bottle Holder (KV-SPRAYB-5)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- EMTEK Flat Black Pull, 2213US19 (2213US19)
- EMTEK Flat Black Pull, 220310US19 (220310US19)
- EMTEK Bright Chrome Pull, 220310US26 (220310US26)
- EMTEK Satin Nickel Pull 86461US15 (86461US15)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- EMTEK Oil Rubbed Bronze Pull, 220304US10B (220304US10B)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Single-Sided, Polished Chrome (PL-1RD48 26)
- Emtek Door Pulls and Push Plates