Shop All Passage Door Knobs
Emtek
Oil Rubbed Bronze Passage 8100PUS10B
Mfr # 8100PUS10B
Zoro # G3475974
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Regular
- Finish Oil Rubbed Bronze
- Function Passage
Product Information
- Brand Emtek
- MFR # 8100PUS10B
- Zoro # G3475974
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Regular |
Item | Oil Rubbed Bronze Passage 8100PUS10B |
Finish | Oil Rubbed Bronze |
Function | Passage |
Description
Item Oil Rubbed Bronze Passage 8100PUS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Mail Slot, 3-5/8x13", Satin Nickel (A07-M0010-619)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UO TB EN)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black (8121PUS19)
- EMTEK French Antique Brass Passage 8100OTUS7 (8100OTUS7)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS14)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS7)
- KWIKSET Kwikset: Tylo Passage Door Knob with Round Rose / Polished Chrom (KWS-200T-RDT-26)
- Emtek Passage Door Knobs