Shop All Keyed Entry Handlesets
This Product is Discontinued
Emtek
Oil Rubbed Bronze Handleset F203310VUS10BLH212 (Discontinued)
Mfr # F203310VUS10BLH212
Zoro # G8127307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Left Hand
- Finish Oil Rubbed Bronze
- Features Single Cylinder
- Strike Type Mortise
Product Information
- Brand Emtek
- MFR # F203310VUS10BLH212
- Zoro # G8127307
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Oil Rubbed Bronze Handleset,F203310VUS10 |
Style | Left Hand |
Finish | Oil Rubbed Bronze |
Features | Single Cylinder |
Strike Type | Mortise |
Description
Oil Rubbed Bronze Handleset,F203310VUS10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.