Shop All Barn & Hanging Door Hardware
Emtek
Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish
Mfr # 222202US19
Zoro # G708387066
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-7/16"
- Material Brass
- Max. Weight (Lb.) 1.9 lbs.
- For Door Thickness 1-1/2", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2", 2-1/8"
- Height 7"
Product Information
- Brand Emtek
- MFR # 222202US19
- Zoro # G708387066
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2-7/16" |
Height | 7" |
Details
Material | Brass |
Max. Weight (Lb.) | 1.9 lbs. |
For Door Thickness | 1-1/2", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2", 2-1/8" |
Function | Privacy |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- KEYLESS FACTORY Keyless Factory: 2009-2014 Acura TL / 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (RSK-ACU-TL14)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, Top Mounted Roller, 96, Flat Black (BARN-2KIT96 FBL)
- DELTANA Floor Mount Bumper With Holder Black (SAHF358U19)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack) (N 6881)
- EKENA MILLWORK Barn Door Floor T-Guide, Stainless Steel (GB6005GSS)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Matte Black (GB6001GMB)
- PRIMELINE TOOLS Closet Door Roller, Front, 5/16 in. Offset, 7/8 in. Concave Wheel (2 Pack) (MP6717)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- Emtek Barn & Hanging Door Hardware