Shop All Passage Door Handles
Emtek
L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door
Mfr # 5112US15.LSUS15.KNUS15.LH
Zoro # G808386839
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4", 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/4" to 2"
- Series Knurled
- Style Lever
Product Information
- Brand Emtek
- MFR # 5112US15.LSUS15.KNUS15.LH
- Zoro # G808386839
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Height | 4" |
Width | 2.5 in. |
Details
Backset | 2-3/4", 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/4" to 2" |
Series | Knurled |
Style | Lever |
Door Handing | Left |
Handle Material | Metal |
Material | Brass |
Fire Rated | No |
Net Weight | 2.00 lbs. |
Application | SELECT Brass, Pre-Configured |
Arbor Design | Knurled |
Latch Face | Round Corner or Square Corner |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage with Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Solenoid 050214 (050214)
- IVES Pivots (7212 SET LH US26D)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-615)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Satin Nickel Passage 5110GVUS15RH (5110GVUS15RH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- Emtek Passage Door Handles