Shop All Cabinet Handles & Pulls
Emtek
Jasper Appliance Pull with 12 in Center to Center Satin Brass Finish
Mfr # 86693US4
Zoro # G008383881
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 13.375 in.
- Width 0.75 in.
- Projection 1-7/8"
- Includes Installation Hardware
Product Information
- Brand Emtek
- MFR # 86693US4
- Zoro # G008383881
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 13.375 in. |
Width | 0.75 in. |
Details
Material | Brass |
Projection | 1-7/8" |
Includes | Installation Hardware |
Grip Style | Appliance Pulls, Bar Pulls |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Snap Screw Fastener Kit (1267)
- LAMP 7/8" W x 2-23/64" H Satin Door and Butt Hinge (HG-BH60)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 11.1 lb Pull, Rare Earth Magnets (N52P687125)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70012)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Brass Finish (86679US4)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Polished Nickel Lifetime Finish (87100US14)
- EMTEK Edge Cabinet Pull with 6 in Center to Center Flat Black Finish (87120US19)
- EMTEK Satin Brass Pull 86352US4 (86352US4)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- RICHELIEU HARDWARE 10 1/8-inch (256 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189256195)
- Emtek Cabinet Handles & Pulls