Shop All Privacy Door Handles
Emtek
Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door
Mfr # 5212HLOUS19RH
Zoro # G308386728
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Right
- Series Helios
- Required Door Thickness 1-3/8" to 1-3/4"
Product Information
- Brand Emtek
- MFR # 5212HLOUS19RH
- Zoro # G308386728
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 5 in. |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Right |
Series | Helios |
Required Door Thickness | 1-3/8" to 1-3/4" |
Backset | 2-3/4", 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Helios Lever Right Hand 2-3/8 in Backset Privacy With Modern Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 4mm Wide 80mm ID (ZUSAV4X80)
- MSI Silver Travertine Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0093-SAM)
- PRIME-LINE Square Cut Screen Frame Corner, Plastic, White, For PL14080 Screen Frame (PL 14286)
- BASICWISE Kitchen Pantry Storage Cabinet with Doors and Shelves, White (QI003729L)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210STUUS14RH)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BRH (8208CUS10BRH)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 NSA 626)
- Emtek Door Locks and Deadbolts