Shop All Cabinet Handles & Pulls
Emtek
Flat Black Pull 86428US19
Mfr # 86428US19
Zoro # G4275006
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 5.5 in.
- Projection 1-3/8"
- Includes Installation Hardware
- Shape Bar
Product Information
- Brand Emtek
- MFR # 86428US19
- Zoro # G4275006
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.5 in. |
Details
Material | Brass |
Projection | 1-3/8" |
Item | Flat Black Pull 86428US19 |
Includes | Installation Hardware |
Shape | Bar |
Grip Style | Bar Pulls |
Description
Flat Black Pull 86428US19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- NATIONAL HARDWARE Satin Nickel Plastic Sliding Door Hardware Kit (N187-082)
- EKENA MILLWORK 20"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X20AS-02)
- OEM OEM: NEW: 2011-2019 Jaguar / 5-Button Smart Key Remote / PN: 5E0U50707-AA / KOBJTF10A (RSK-JAG-JTF5)
- EMTEK Jasper Appliance Pull with 12 in Center to Center Satin Brass Finish (86693US4)
- EMTEK Satin Nickel Pull 86276US15 (86276US15)
- EMTEK Warwick Cabinet Pull with 12 in Center to Center Flat Black Finish (86710US19)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Nickel Finish (86690US15)
- EMTEK Satin Brass Pull 86352US4 (86352US4)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Flat Black Finish (86676US19)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8795128CHBRZ)
- Emtek Cabinet Handles & Pulls