Shop All Passage Door Knobs
Emtek
Flat Black Passage 5109ROUUS19
Mfr # 5109ROUUS19
Zoro # G1968016
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4" or 2-3/8"
- Lockset Function Passage
- Lockset Handle Type Round
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8"
- Series Round
Product Information
- Brand Emtek
- MFR # 5109ROUUS19
- Zoro # G1968016
- Country of Origin China
- Category Passage Door Knobs
Details
Backset | 2-3/4" or 2-3/8" |
Lockset Function | Passage |
Lockset Handle Type | Round |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8" |
Series | Round |
Style | Knob |
Item | Flat Black Passage 5109ROUUS19 |
Fire Rated | No |
Material | Brass |
Door Handing | Left, Reversible, Right |
Description
Item Flat Black Passage 5109ROUUS19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPR1)
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- BALDWIN ESTATE Single Cylinder Handlesets Lifetime Satin Nickel (8550.056)
- EMTEK Satin Brass Passage 5112MDCUS4 (5112MDCUS4)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass (8161NWUS7)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black (8121PUS19)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- EMTEK French Antique Brass Passage 8231OTUS7 (8231OTUS7)
- EMTEK French Antique Brass Passage 8100PUS7 (8100PUS7)
- Emtek Door Locks and Deadbolts