Shop All Passage Door Knobs
Emtek
Flat Black Passage 5107ROUUS19
Mfr # 5107ROUUS19
Zoro # G1750447
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round Knob
- Finish Flat Black
- Function Passage
Product Information
- Brand Emtek
- MFR # 5107ROUUS19
- Zoro # G1750447
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Round Knob |
Item | Flat Black Passage 5107ROUUS19 |
Finish | Flat Black |
Function | Passage |
Description
Item Flat Black Passage 5107ROUUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 320 Capacity, 22" H (CB12698)
- STRYBUC Patio Screen Door Handle (14-64)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- TRIMLITE 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- EMTEK Flat Black Passage 5112MDCUS19 (5112MDCUS19)
- EMTEK French Antique Brass Passage 8100PUS7 (8100PUS7)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- EMTEK Round Knob Dummy Pair with Disk Rose for 1-1/4in to 2in Door Satin Brass Finish (5059ROUUS4)
- DELANEY DESIGNER Tulum Series Passage Door Knob Set With Curved Backplate (684509C)
- Emtek Door Knob Locksets