Shop All Dummy Door Handles
Emtek
Flat Black Dummy 7058DFBLH
Mfr # 7058DFBLH
Zoro # G2233404
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Left Hand
- Lockset Function Dummy
- Style Rose
- Function Dummy Pair
Product Information
- Brand Emtek
- MFR # 7058DFBLH
- Zoro # G2233404
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Flat Black Dummy,7058DFBLH |
Finish | Flat Black |
Features | Left Hand |
Lockset Function | Dummy |
Style | Rose |
Function | Dummy Pair |
Description
Item Flat Black Dummy,7058DFBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-3/4" Modern Cabinet Pull with 6-3/10" Center to Center Satin Nickel Finish (CHP81235SN)
- PROJEX Tan 3-1/2 in. Adhesive Felt Chair Glide , 4PK (P0003)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120047028 (030120047028)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- KWIKSET Breton Lever Half Dummy with Square Rose Bright Chrome Finish (488BRNLSQT-26)
- DELTANA Trelawny Home Series Door Leverset Dummy Right Handed Chrome (6864D-26)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Avila/Addison (F170 VLA 625 ADD)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Left Hand (F170 FLA 620 LH)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- Emtek Door Lever Locksets